J.W. Winco 6T63A03K Zinc Die Cast Adjustable Lever w/ Steel Components - 3/8-16 x 2.36 Stud
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.
PRICE
$9.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/8-16 in |
| Handle Length | 3.07" |
| Thread Length | 2.36 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Handle Material | Zinc Die-Cast |
| Type | Threaded Stud |
| Color | Black |
| Spring Material | Steel, Black Oxide Finish |
| Country of Origin | Import |
| Screw Material | Steel, Black Oxide Finish |
| Material | Die Cast |
| Insert Material | Steel, Black Oxide Finish |
| Description | Adjustable Lever |
| Manufacturers Part Number | 300-78-3/8X16-63-SW |
| Brand | J.W. Winco |