Qorpak® 10oz Natural PP High Profile Hinged Vial with Lock Seal Tab, 100PK
Write a Review
|
Questions & Answers (0)
Product Description
Lab grade Polypropylene Hinged Vials are leak-proof and airtight. Many sizes and options available including locking string, graduated and custody vials. Package Qty of 100.
PRICE
$179.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 15-3/4 in |
| Height | 17-3/4 in |
| Weight | 9 |
| Size | 62 x 110mm |
Product Details
| Color | Natural |
| Capacity | 300ml ml |
| Closure Type | Hinged Snap Cap |
| Material | Polypropylene |
| Package Quantity | 100 |
| Description | Hinged Lock Seal Vial |
| Manufacturers Part Number | PLC-10040 |
| Brand | Qorpak |