- Flexible for easy access to small volume tubes and dishes
- Color coded for easy identification
- Gentle on delicate agar or other surfaces
- Bulk Packed, Case Quantity of 2000
CELLTREAT® 10µl Inoculating Loop, Bulk Pack, Sterile, Blue, 221mm, 2000/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 221 mm |
Product Details
| Type | Loops |
| Graduated | No |
| Color | Blue |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Capacity | 10UL oz |
| Sterile | Yes |
| Material | Polypropylene |
| RNase/DNase Free | Yes |
| Description | Inoculating Loop |
| Package Quantity | 2000 |
| Manufacturers Part Number | 229610 |
| Brand | CELLTREAT Scientific Products |