- Breathable Sealing Film promotes uniform gas exchange and can be pierced easily with pipet tips
- Reduces outer well evaporation and cross contamination
- Recommended for use between -20°C and 120°C
- Foil Sealing Film reduces sample evaporation, can be pierced easily with pipet tips and automation, and is heat and cold resistant
- Recommended for use between -80°C and 120°C
- Made in the USA
CELLTREAT® Foil Sealing Film, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 |
| Width | 7/16 in |
Product Details
| Type | Sealing Products |
| Capacity | 80, 120°C oz |
| Material | Aluminum Foil |
| Package Quantity | 50 |
| Description | Foil Sealing Film |
| Color | Silver |
| Manufacturers Part Number | 229132 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |