Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892994

MPN #: H36902-0006

Bel-Art Sterileware® Sense-Able Individually Wrapped Sterile Scoops, 2oz, Blue, 100/PK

Product Description
Why risk your company reputation and suffer costly product recalls? Polystyrene plastic impregnated with stainless steel powder from top to bottom permits scoops and scoop fragments as small as 1.6mm3 to be detected with standard metal detection and X-ray equipment. Each scoop is sterile, individually bagged, lot stamped and ready for one-time use and disposal. FDA grade materials are safe for food, drug and cosmetic contact. 60ml (2oz) and 125ml (4oz) scoops have a long handle that increases the distance between the hand and sample to reduce contamination and exposure potential, and a flat bottom that allows scoops to remain upright for use as weigh boats or to rest on a flat surface without spilling. Blue coloring conforms to industry recognized standards for metal detectable materials and both blue and black provide a contrasting color to most sampled products.

PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bowl (L x W x H)3 x 1-1/2 x 1 in

Product Details

Capacity60ML oz
MaterialPolystyrene
Package Quantity100
DescriptionSampling Scoops
ColorBlue
Manufacturers Part NumberH36902-0006
BrandBel-Art