Features:
- All-in-one integrated design eliminates the need for external wiring to remote battery packs
- Heavy duty well-built light fixture with aluminum-alloy monolithic casting extremely improves the heat dissipation to greatly increase LED illuminator and Li-battery operating life cycle control
- Brightness is approximately 1600 lm at maximum brightness
- Light fixture angle or direction can be adjusted based on installation type
- State of the art hardware and firmware auto-adjusts based on seasons, geographic locations, year-round weather conditions, and optimization of lighting performance with auto-compensation power management
- Built with the most advanced, reliable, and highest power density lithium-based battery on the market; battery is fully replaceable.
- Super bright 3G CREE LED illuminators provide up to 1600 lm on the peak, (compared with 100W HD bulb illumination), highly intense outstanding illumination coverage up to 50' x 50'
- User adjustability for max-brightness and dusk to dawn dimming to overcome local poor weather or season changes
- Smart feature built with motion-activated profiles/dimming mode
- 2 year manufacturer warranty