New 2011- 2016 FORD F-SERIES - 2.5" Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicle. With all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solution. Imagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most sense. Look no further, our solution does just that for your HD truck.
Features:
- All Hitch Bars are proudly patented and made in the USA
- Why Use Our Hitch Bars
- 100% American Made
- 270 degree illumination provides unparalleled light coverage
- Bolt-on Installation is easy
- No permanent modifications
- Clean OEM look
- Anytime light Upgrades possible
- Durable (made from same steel as hitch)
- 3x3" 3/16 Steel Tube Framed Construction To Match The Dimensions Of The Stock Hitch Frame
- Satin Black Powder Coated For Durability
- 3D Printed Carbon Reinforced Endcaps Dual Sided
- 47 Degree Down Angled Marine Grade Side Lights To Light Up The "Ground To Tire" Area Around The Rear Wheels
- Loaded With Race Sport Lighting 7.5" Street Series Cree Mini High Power Flood Light
- 1 Bolt Installation - Hardware Included
- Easy To Install 4-Pin Harness Connectors On Each Light And A 25' Hardwire Harness For A No Splice Installation (Installation Harness Included W/ Extra Outputs For Optional Strobe Flasher Plate Add On Accessory Sold Separately)
- No External Welds To Rust
- Est. Labor Hours - 2
- Harmonization Code - 8512.20.2080
- Universal or Vehicle Specific - Vehicle Specific
- Beam Pattern - Flood
- Kelvin (Color Temperature)- 5,500K
- IP Rating - IP67
- Chip Type - CREE
- DIM Weight - 12.69 lb
- Reverse Polarity - Trailer Hitch Adapter
- SEMA Product - Trailer Hitch Adapter
- Part Type ID 54196