Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3232890

MPN #: 73529211

Flextur™ 10″W x 7"H Shelf, Black, Pack of 2

Product Description
Flextur™ 30" x 10" Shelf is a rugged, heavy-duty storage solution built to organize tools, parts, and supplies within your modular workspace. Constructed from high-quality steel, this shelf delivers reliable strength for daily industrial use.

Designed to integrate seamlessly with Flextur™'s 14-gauge metal pegboard and tool board systems, this 30" wide by 10" deep shelf can be positioned exactly where you need it-and easily relocated as your workflow changes. It's perfect for workstations, mobile tool boards, and wall-mounted setups, helping maximize efficiency and maintain a LEAN work environment. American Made in Dalton, Ohio U.S.A.

Features:
  • Black Powder Coat Finish
  • Patented Design


PRICE
$295.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth30 in
Height7 in
Weight Capacity250 lbs
Weight22 lbs

Product Details

TypeShelf
ColorBlack
FinishPowder Coated
MaterialSteel
Package Quantity2
Manufacturers Part Number73529211
BrandFlextur

Warranty

Warranty1