Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB3201608

MPN #: 56126-BLK

Triton Products® Steel Shelf For LocBoard®, 12"W x 6"D, Black

Product Description
This shelf provides a lifetime of dependable service with commercial holding capacity. LocBoard® Shelf is 12 In. wide and 6 In. deep.

The LocBoard® shelf is ideal for storing paint cans, spray cans, bottles and more. It allows you to store items on the pegboard so they are within grasp at all times.

Features:
  • Use with any size LocBoard® square hole pegboard or LocBoard® Mobile Tool Cart
  • Multiple sets can be used for items not usually stored on a pegboard
  • Unique fastener system attaches and locks the shelf securely to the pegboard, ensuring no dropped items
  • Easily repositioned with no damage to the LocBoard®
  • Constructed of epoxy-coated, 18-gauge steel
  • Won't rust or corrode under normal use
  • 30 Lb. load rating


PRICE
$56.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6 in
Height3 in
Weight2 lbs

Product Details

StylePegboard Shelf
MaterialSteel
Package Quantity1
DescriptionSteel Shelf For LocBoard
ColorBlack
Manufacturers Part Number56126-BLK
BrandTriton Products

Warranty

WarrantyLimited Lifetime