Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB417289

MPN #: 1024KQF

#10 x 1-1/2 Square Drive Flat Head Full Thread Self Drilling Screw Zinc - Pkg of 3000

Product Description
10X1 1/2 SQUARE DRIVE FLAT HEAD Full Thread SELF DRILLING SCREW ZINC. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

PRICE
$689.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Size#10
HeadFlat

Product Details

DriveSquare
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity3000
Manufacturers Part Number1024KQF