Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB413061

MPN #: 1024ABPP

#10 x 1-1/2 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 3000

Product Description
10X1 1/2 Phillips Pan Self Tapping Screw Type A B Fully Threaded Zinc Bake. Type AB thread for use in the thinner sheet metal like used in appliances. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Threads per Inch16
Size#10
HeadPan

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity3000
Manufacturers Part Number1024ABPP