8X1 1/2 Phillips Indented Hex Washer Self Tapping Screw Type A B Fully Threaded Zinc. Type AB thread for use in the thinner sheet metal like used in appliances. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Model # :WBB409682
MPN #: 0824ABPW
8-18X1 1/2 Phillips Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc Bake 3000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Threads per Inch | 18 |
| Size | #8 |
| Head | Indented Hex Washer |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 3000 |
| Manufacturers Part Number | 0824ABPW |