10X1/2 #8HD Six Lobe Pan High Low Screw Fully Threaded Zinc Bake. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Model # :WBB414940
MPN #: 1008HTP
#10 x 1/2 #8HD Six Lobe Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 8000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 10 |
| Head | Pan |
Product Details
| Drive | 6 Lobe |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 8000 |
| Manufacturers Part Number | 1008HTP |