Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB407043

MPN #: 1040DPG

#10 x 2-1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 800

Product Description
10X2 1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

PRICE
$225.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Size#10
HeadBugle

Product Details

DrivePhillips
Country of OriginImport
FinishDacrotized
Package Quantity800
Manufacturers Part Number1040DPG