Model # :WBB424473
MPN #: 0632HPG
#6 x 2 Phillips Bugle Head Hi Low Drywall Screw Black - Pkg of 3500
Write a Review
|
Questions & Answers (0)
Product Description
6X2 Phillips Bugle Head Hi Low Drywall Screw Black. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | #6 |
| Head | Bugle |
Product Details
| TPI | 18 |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 3500 |
| Manufacturers Part Number | 0632HPG |