Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Libman Commercial

Model # :WBB2232825

MPN #: 3958

Libman Commercial 11-1/4" Wide Big Gator Mop® with Brush - 3958 - Pkg Qty 4

Product Description
The Libman Commercial Big Gator Mop® with Brush has an 11.25" wide, tear resistant, synthetic sponge with a cellulose surface that removes more water and easily snaps in and out of the polypropylene head. The easy pull back, ergonomic handle grip pulls a steel rod that is hidden inside the handle that pulls the butterfly wings closed to wring the sponge. This butterfly style mop wrings more water and leaves floors drier, faster. It has a 1" thick, steel handle and is 55.5" in total height. Refill sponge is sold as Libman Commercial #3959.

PRICE
$147.80  Sold in packages of 4 / $36.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55-7/8 in
Width11-1/2 in
Height5-5/8 in
Weight3 lbs
Cleaning Width9-1/2 in

Product Details

TypeRoller
Handle MaterialSteel
ColorBlack
For Use WithLibman #3959 Big Gator Mop Refills
MaterialSynthetic Sponge
Package Quantity4
Manufacturers Part Number3958
BrandLibman Commercial