Libman Commercial Dual-Sided Freedom® Microfiber Spray Mop Refill, 5" X 15", Green - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The thick TripleGrip Microfiber pad deep cleans as it lifts and locks dirt away. Remove the pad easily to machine wash and reuse it up to 50 times. It is excellent for wood, laminate, tile, marble, linoleum, stone, and more! Dual-sided microfiber pad offers double the cleaning power and saves time and money.
PRICE
$67.50 Sold in packages of 6 / $11.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 5 in |
| Size | 15 x 5 |
Product Details
| Type | Refill |
| Material | Microfiber |
| Package Quantity | 6 |
| Color | Green |
| Manufacturers Part Number | 1715 |
| For Use With | #1714 |
| Brand | Libman Commercial |