Corded Reciprocating Saws
Featuring a corded design for reliable, uninterrupted power, corded reciprocating saws utilize a motor-driven blade that moves forward and backward at high speeds to efficiently cut through wood, metal, plastic, or masonry. They come in a variety of stroke lengths and speed settings to suit a range of construction and renovation tasks, and the handheld size promotes user control and maneuverability.
Most Relevant

Milwaukee® Corded Reciprocating Saws
| Compare | Image | Stroke Length | No Load Speed | Amperage | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 1-1/4 in | 0 - 2,800 SPM | 15 A | 120V AC V | Ships Same Day WBB243269 | $255.95 | ||
![]() | 1-1/8 in | 0 - 3,000 SPM | 12 A | 120 V | Ships Same Day WBB585780 | $185.95 |

Makita® Corded Reciprocating Saws

DeWalt® Corded Reciprocating Saws