Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB925726

MPN #: 20485B106R

LENOX® 20485B106R Demolition Reciprocating Saw Blade - 6 TPI 12"x7/8"x.062" 25-pack

Product Description
LENOX® 20485B106R Demolition Reciprocating Saw Blade - 6 TPI 12"x7/8"x.062" 25-pack

LENOX invented bi-metal reciprocating saw blades and they provide industry-leading cutting performance for professional tradesmen. LENOX reciprocating blades are available for a wide range of cutting applications.

Features:
  • Best for demolition and nail-embedded wood
  • The patent pending TS tooth design delivers up to 2x the life versus the previous model, making cutting heavy metal faster and easier
  • The tallest blade on the market prevents bending and provides maximum control in the toughest demolition applications
  • Each blade has a unique configuration including an aggressive tang angle and tapered blade shape to allow for cutting in tight areas
PRICE
$169.95

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length12 in
Blade Thickness1/16 in
Blade Width7/8 in

Product Details

TypeDemolition
Teeth per Inch6
MaterialBi-Metal
Package Quantity25
DescriptionReciprocating Saw Blade
Manufacturers Part Number20485B106R
For Use WithDemolition
BrandLenox