Super Lube Silicone Aerosol, 11 oz. - 91110 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
11 oz Super Lube® Silicone Aerosol
Super Lube® Silicone Aerosol is specially formulated to meet the requirements of the automotive, industrial and agricultural industries. Super Lube® Silicone Aerosol is safe to use on plastic and rubber. The silicone base has high dielectric capabilities and protects well against rust and corrosion. Super Lube® Silicone Aerosol is Food Grade Rated H-1.
Super Lube® Silicone Aerosol is specially formulated to meet the requirements of the automotive, industrial and agricultural industries. Super Lube® Silicone Aerosol is safe to use on plastic and rubber. The silicone base has high dielectric capabilities and protects well against rust and corrosion. Super Lube® Silicone Aerosol is Food Grade Rated H-1.
PRICE
$215.88 Sold in packages of 12 / $17.99 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-3/4 in |
| Size | 11 oz |
| Diameter | 2-5/8 in |
Product Details
| Lubricant Type | Silicone |
| Size Type | Aerosol Can |
| Package Quantity | 12 |
| Description | Silicone Aerosol |
| Manufacturers Part Number | 91110 |
| Brand | SuperLube |