ComStar® 1 Gallon Alkylbenzene Oil, Superior Refrigeration Oil, 300 SUS, Eco-Safe
Write a Review
|
Questions & Answers (0)
Product Description
Excellent miscibility, thermal stability and compatibility with mineral oils providing efficiency and long lasting durability. Used in all A/C and refrigeration applications using CFC and HCFC- specifically HCFC blends of R-401 a/b, R-402 a/b & R-409a. OEM Approved. Size is 1 Gallon. Package quantity is 6.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 5-3/4 in |
| Height | 11-3/4 in |
| Weight | 8 lbs |
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Package Quantity | 1 Bottle |
| Description | Alkylbenzene Refrigeration Oil 300 SUS |
| Manufacturers Part Number | 45-016 |
| Brand | ComStar |