Super Lube Heat Sink - 3 oz. Tube - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
3 oz tube Super Lube® Heat Sink
Super Lube® Silicone Heat Sink Compound is blended with thermally conductive, fine metal oxide powders. It will not harden, dry out or melt, and aids in the efficient transfer of heat away from electronics and electrical components. 3 oz tube Super Lube® Heat Sink
Super Lube® Silicone Heat Sink Compound is blended with thermally conductive, fine metal oxide powders. It will not harden, dry out or melt, and aids in the efficient transfer of heat away from electronics and electrical components. 3 oz tube Super Lube® Heat Sink
PRICE
$177.00 Sold in packages of 12 / $14.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 1-3/8 in |
| Height | 6-1/2 in |
| Size | 3 oz |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Tube |
| Package Quantity | 12 |
| Description | Heat Sink |
| Manufacturers Part Number | 98003 |
| Brand | SuperLube |