- Super Grease Cutter is the environmental answer to degreasing. It's biodegradable formula air dries, is non-chlorinated and will not contaminate waste oil. Super Grease Cutter removes all oil-based grease (tar, dirt, grime, slime, carbon, engine deposits), leaves no film and is safe on all plastics and metals. No rinsing necessary.
- USDA Authorized
- Non-chlorinated
- CFC Free
- Biodegradable
- Will not contaminate waste oil
- Air dries
- Citrus Scent
ComStar® 19 Oz. Aerosol Super Grease Cutter, Heavy Duty Electrical & Mechanical Degreaser
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 2-1/2 in |
| Height | 10 in |
| Weight | 2 lbs |
| Size | 16 oz |
Product Details
| Capacity | 16 Ounces |
| Package Quantity | 1 Can |
| Description | Heavy Duty Mechanical Degreaser |
| Manufacturers Part Number | 55-121 |
| Brand | ComStar |