RollerLite 11-Piece Family Kit, 10/Case - 914-FAM
Write a Review
|
Questions & Answers (0)
Product Description
The Family Kit includes a 9" x 3/8" 100% polyester knit fabric standard roller on a 4-wire cage frame, a 4" foam roller with frame, a 2" refining brush, a paint can opener, a 12" extension pole, a drop cloth, and a pair of gloves in a plastic tray. All Purpose polyester knit fabric is designed for any interior or exterior surface and optimizes pick up and release for more paint capacity. Ideal for semi-smooth surfaces with latex based paints and varnishes.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 3 in |
| Height | 15-1/2 in |
| Weight | 2 lbs |
| Nap | 3/8" |
| Size | 9" |
Product Details
| Type | 11-Piece |
| Frame | 1 |
| Number of Rollers | 1 |
| Number of Trays | 1 |
| Description | Family Kit |
| Wall Type | Semi-Smooth |
| Package Quantity | 10 |
| Manufacturers Part Number | 914-FAM |
| Brand | RollerLite |