Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RollerLite

Model # :WBB1780263

MPN #: MET-100

RollerLite 9" Metal Paint Tray, 24/Case - MET-100

Product Description
Metal paint tray for 9" rollers

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width9 in
Weight0.8 lbs

Product Details

TypeTray
Capacity1 Quart
MaterialMetal
Package Quantity24
DescriptionMetal Paint Tray
ColorSilver
Manufacturers Part NumberMET-100
For Use With9" Rollers
BrandRollerLite