Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787902

MPN #: OLB94901

Tekton 11 Piece Insulated Phillips, Slotted, Square Drivers and Pliers Set

Product Description
Features:
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products
  • Secure Latch Connection: Press both side handles in and lift up to remove the rack from the stack
  • Quick Access Drawer: Access drawer contents without taking apart your organization stack, and use the included write-on label to easily identify the drawer contents
  • Optimized Laser-Marked Foam Layout: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two-Color Foam: Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products, providing virtually infinite options for configuring your own custom organization system.
  • Cut in Michigan: We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
Includes:
  • 8 Inch Insulated Long Nose Pliers
  • 7 Inch Insulated Diagonal Cutting Pliers
  • 7 Inch Insulated Combination Pliers
  • Phillips Insulated Screwdrivers (JIS Compatible): #1, #2
  • Metric Slotted Insulated Screwdrivers: 3.5, 4, 5.5, 6.5
  • Square Insulated Screwdrivers: #1, #2
  • Two-Layer Foam


PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6.5 lbs
Drive Size#1 - 2, 1/8" - 1/4" in in

Product Details

TypeInsulated Tools Set
Number of Pieces11
Package Quantity1
DescriptionInsulated Phillips, Slotted, Square Drivers and Pliers Set
Manufacturers Part NumberOLB94901
BrandTekton