Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788232

MPN #: PMN99908

Tekton Mini Pliers Set, 8 Piece

Product Description
Features:
  • Mini Needle Nose Pliers (Serrated Jaw) - Extra-long and slender, tapered nose with a fine tip. Crosscut teeth create uniform contact across jaw for sure grip in any direction
  • Mini Needle Nose Pliers (Smooth Jaw) - Extra-long and slender, tapered nose with a fine tip. Smooth, non-serrated jaw faces won't mar soft metals or finished parts
  • Mini Long Nose Pliers - Long, tapered nose with fine tip. Crosscut teeth distribute force evenly for sure grip in any direction. Wire cutter cleanly snips copper, aluminum, and other soft metals
  • Mini 45-Degree Long Nose Pliers - The long, tapered nose with fine tip is bent to 45 degrees to reach around obstructions. Crosscut teeth distribute force evenly for sure grip in any direction. Teeth are cut along the full length of the jaw, not just at the tip, maximizing useful contact area
  • Mini Flat Nose Pliers (Serrated Jaw) - Broad, straight-edged jaws securely grasp flat parts and offer extra leverage for twisting or bending. Crosscut teeth distribute force evenly for sure grip in any direction and are cut along the full length of the jaw, not just at the tip
  • Mini Diagonal Cutting Pliers - Blades are finely beveled and induction-hardened to 60 - 63 HRC to produce a refined semi-flush cut. Cuts soft wire like copper, aluminum, brass, and silver (38 - 14 AWG) and trims plastic parts. Face is offset 15 degrees from the handles to allow clearance for fingers
  • Mini End Cutting Pliers - The blades are finely beveled and induction-hardened to 60 - 63 HRC to produce a refined semi-flush cut. Cuts soft wire like copper, aluminum, brass, and silver (38 - 14 AWG) and trims plastic parts
Set Includes:
  • 1-pc. mini needle nose pliers
  • 1-pc. mini smooth jaw needle nose pliers
  • 1-pc. mini long nose pliers
  • 1-pc. mini bent long nose pliers
  • 1-pc. mini flat nose pliers
  • 1-pc. mini smooth jaw flat nose pliers
  • 1-pc. mini diagonal cutting pliers
  • 1-pc. mini end cutting pliers


PRICE
$105.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in

Product Details

Handle MaterialVinyl
TypeMini Pliers Set
Jaw SurfaceSmooth/Serrated
Wire CutterYes
Spring LoadedYes
Jaw ShapeStraight
Handle TypeSlip-Proof
StyleNeedle Nose, Long Nose, Flat Nose, Cutting
InsulatedNo
Handle Color FamilyRed
Manufacturers Part NumberPMN99908
Handle StylePlastic Dipped
BrandTekton