Features:
- Manufactured from lightweight chipboard to save on freight costs
- No additional stiffeners needed
- Peel and seal closure
- Pull tab tear strip for easy opening
- The dimensions provided are the outside dimensions of the product
Model # :WBB40266
MPN #: RM3SS25PK
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 11 in |
| Thickness | .028 in |
Product Details
| Material | Chipboard |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | RM3SS25PK |
| Closure | Self Seal |
| Opening | Top |
| Recyclable | Yes |