Rotom 1000B, 1000-1200MFD, 110/125V, Start, Round
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals..
Rated 3-second start.
20 starts per hour.
Operating temperature range: 40° to 65°C (-40° to 149°F).
Meet or exceed Electronic Industries Association (EIA).
Standard RS-463 type 2.
Hertz: 50/60.
UL recognized and CUL approved.
Rotom 1000B, 1000-1200MFD, 110/125V, Start Capacitor, Round
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.8 in |
| Depth | 1.77 in |
| Height | 2.56 in |
| Weight | 2 lbs |
| Diameter | 1.77 in |
Product Details
| Type | Start Capacitor |
| Hertz | 50/60 Hz |
| Terminal Type | Male Quick Connect |
| Voltage | 110/125 V |
| Microfarads | 1000-1200 mfd |
| Manufacturers Part Number | 1000B |
| Case Material | Phenolic Resin |
| Shape | Round |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and CUL |