- UL listed and CUL approved
- Individually boxed
- Metal cases
- Metallized film
- Oil filled
- Non PCB oil
- Insulated terminals
Rotom 243B, 243-292MFD, 110/125V, Start Capacitor, Round
|
Questions & Answers (0)
Product Description
Rotom 243B, 243-292MFD, 110/125V, Start, Round
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3.38 in |
| Weight | 2 lbs |
| Diameter | 2.06 in |
Product Details
| Type | Start Capacitor |
| Hertz | 50/60 Hz |
| Terminal Type | Male Quick Connect |
| Voltage | 110/125 V |
| Microfarads | 243-292 mfd |
| Manufacturers Part Number | 243B |
| Case Material | Phenolic Resin |
| Shape | Round |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and cUL |