Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotom

Model # :WBB430346

MPN #: 145B

Rotom 145B, 145-174MFD, 110/125V, Start Capacitor, Round

Product Description
Rotom 145B, 145-174MFD, 110/125V, Start, Round

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals..

Rated 3-second start.

20 starts per hour.

Operating temperature range: 40° to 65°C (-40° to 149°F).

Meet or exceed Electronic Industries Association (EIA).

Standard RS-463 type 2.

Hertz: 50/60.

UL recognized and CUL approved.

PRICE
$10.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.8 in
Depth1.77 in
Height4.33 in
Weight2 lbs
Diameter1.77 in

Product Details

TypeStart Capacitor
Hertz50/60 Hz
Terminal TypeMale Quick Connect
Voltage110/125 V
Microfarads145-174 mfd
Manufacturers Part Number145B
Case MaterialPhenolic Resin
ShapeRound
BrandRotom

Compliance & Certifications

CertificationsUL and cUL