Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Queue Solutions

Model # :WRB2330464

MPN #: FPA110RW

Flexpro 110 Expanding Steel/Aluminum Barricade, Red/White, 37" H X 11.5' L, FPA110RW

Product Description

With a folded width of just 13" and fitted with casters this barricade is easy to store and highly portable. It can be connected to other units to make barrier of any length. With steel uprights and aluminum cross members giving a weight of just 19lbs, this model combines durability with portability making it ideal for temporary use in maintenance or other work environments.

PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
259.95
Buy 5+ units
245.95Save $14.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width138 in
Height3-1/16 ft
Weight19 lbs
Folded Height37 in
Folded Width13 in
Gauge18
Expanded Length137 in

Product Details

Assembly RequiredYes
Number of Panels1
TypeWith Casters
Fillable BaseNo
ColorRed/White
Folding Gate TypeSingle Gate
Caster TypeSwivel
Mounting LocationFree Standing
FinishPainted
MaterialSteel/Aluminum
Package Quantity1
Manufacturers Part NumberFPA110RW
Number of Casters4
BrandQueue Solutions

Warranty

Warranty3 yr