Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Illinois Engineered Products

Model # :WB986579

MPN #: D46

Illinois Engineered Products D46 Folding Window Gate 48" W x 46" H

Product Description
Illinois Engineered Products FOLDING WINDOW SECURITY GATE

Window Security Gate Provides Security for window openings up to 4 feet wide.

Window gates provide added security at night, and are perfect for securing window openings in any type of business or industry. Gate is constructed of ¾" galvanized steel U-channel webbing and 1-½" x 1-½" vertical member angles to withstand heat, rain and snow, as well as harsh industrial chemicals and cleaners. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Window gate can be installed in any window opening up to 48"W, inside or outside of the jamb, in less than 30 minutes. Folding Window gate can be mounted left or right and is hinged to pivot completely out of the way when collapsed to provide a safe window opening, 100% clear of obstructions. Gate locks to the wall with a padlock hasp (padlock sold separately) and locking bar. 1 Year Limited Warranty.

Note: Custom sizes and powder coating colors are available; call for more information.

PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
269.95
Buy 5+ units
259.95Save $10.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height3-5/16 ft
Weight24 lbs
Folded Height46 in
Mounting Bolt Hole Diameter0.375 in
Folded Width7 in
Gauge14
Retracted Width11 in

Product Details

Assembly RequiredYes
Number of Panels1
Fillable BaseNo
ColorGray
Folding Gate TypeWindow Gate
SeriesHeavy Duty
Caster TypeNone
Mounting LocationUniversal
FinishGalvanized
MaterialSteel
Package Quantity1
Manufacturers Part NumberD46
Number of Casters0
BrandIllinois Engineered Products

Warranty

Warranty1 yr