- Engineer Grade Striped Sheeting.All Plastic, Economical Barricade, That Is Strong And Stackable
- Solid Wall Design; Legs And Boards Are Molded In One Piece
- Weighing 13.2 Lbs., It Is Easy To Handle, Pack, And Transport
- Top Sheeting 12" X 24", Bottom Sheeting 8" X 24"
- Dimensions: 24.4"W X 42.6"H
Plasticade Economical Plastic Type II Traffic Barricade, Engineer Grade, White, Foldable
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-3/8 in |
| Width | 2 in |
| Height | 42-5/8 in |
| Weight | 13.2 lbs |
| Reflective | Yes |
| Panel Length | 24 in |
| Reflective Stripe Height | 12, 8 in |
| Panel Width | 12 in |
Product Details
| Assembly Required | No |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 110-WT12B8EG |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 4 |
| Type | Type II Barricade |
| Fillable | No |
| Color | White |
| Foldable | Yes |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted, Meets MUTCD Standards |