Milton 1100M Deluxe Filter/Regulator/Lubricator Metal Bowl 1/4" NPT 250 PSI 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
1/4" NPT Deluxe FRL trio is a filter regulator and lubricator all in one. The filter has an automatic overnight drain the regulator is the relieving type and the lubricator is drip style. This pre-assembled unit has metal bowls and includes a gauge. Offers a maximum of 150 PSI and 16 SCFM. 40 micron filter element.
PRICE
$289.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 7 in |
| Height | 2-3/4 in |
| Connection Size | 1/4 in |
| NPT outlet | 1/4 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Metal |
| CFM | 16 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 250 psi |
| Automatic Drain | Yes |
| Material | Metal |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1100M |
| Pre Filter | No |
| Brand | Milton |