1109 X 626 Para Keyed Random Rim Cylinder
Write a Review
|
Questions & Answers (0)
Product Description
Every facility has unique security requirements, and with this in mind, Yale offers an abundance of cylinder and keying options. This is the PARA rim cylinder option. Made in the USA. Limited Warranty is 1 Year.
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1 in |
| Height | 3/4 in |
| Weight | 0.4 lbs |
| Size | 2 x 1 x .75 in |
| Diameter | 2-1/4 in |
Product Details
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Finish | Satin Chrome |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 1109 626 PARA |
| Grade | 1 |
| Brand | Yale |
Warranty
| Warranty | 1 Year |
Compliance & Certifications
| Fire Rating | UL Listed |