UL Panic Exit Bolt - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 25" to 36" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. May also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Aluminum Finish.
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 - 36 in |
Product Details
| Package Includes | Mounting Fasteners |
| Package Quantity | 1 |
| Description | Exit Bolt |
| Color | Aluminum |
| Series | 520 |
| Manufacturers Part Number | UL520AL |
| Grade | 1 |
| Brand | S. Parker Hardware |