Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212236

MPN #: 7000001323

3M™ 111 Adhesion Promoter, 250 Ml, Clear - Pkg Qty 4

Product Description
3M™ Adhesion Promoter 111 is a fast-acting, isopropyl alcohol based solution designed to promote better and faster adhesion of 3M™ VHB™ Tapes. This product works particularly well for adhering 3M VHB Tapes to high surface energy substrates like galvanized steel, bare metals, and painted surfaces. Scientific Assistance Even the best products can use a bit of assistance on occasion, and that's the idea behind our 3M™ Adhesion Promoter 111. It's designed to help our 3M™ VHB™ Tapes adhere to high energy substrates which are historically difficult to form an adhesive bond against. This includes surfaces such as galvanized steel, bare metals, and painted surfaces. The isopropyl alcohol based formula dries in one minute to maximize working time and eliminate downtime. Unlike many alcohol-based chemicals, it emits a non-offensive odor. Clean, Prime, and Adhere with Confidence In addition to aiding in adhesion, out 3M™ Adhesive Primer 111 also works as a surface primer on some surfaces. It cleans and promotes adhesion in a single step, provided the surface is relatively clean and free of wax, grease, oil, and loose particles, saving you both time and effort. When tape is bonded in conjunction with our Adhesive Promoter, it increases the chemical and moisture resistance of the bond while adding additional sheer strength; this ensures the tape won't migrate or unexpectedly detach from the surface. Increased build rate at both normal and cooler temperatures

PRICE
$131.80  Sold in packages of 4 / $32.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size250

Product Details

TypeAdhesion Promoter
Package Quantity4
DescriptionIsopropyl Alcohol
ColorClear
Manufacturers Part Number7000001323
Brand3M