3M 5200 Marine Adhesive Sealant, 295 ml Capacity, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
3M Marine Adhesive Sealant 5200 is a one-component, high-strength, moisture-curing, gap-filling polyurethane for permanent bonding of wood, gelcoat and fiberglass. It cures to form a firm, rubbery, waterproof seal on joints and boat hardware, above and below the waterline. This product has been trusted throughout the marine industry for over 50 years.
PRICE
$467.40 Sold in packages of 12 / $38.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 295 ml |
Product Details
| Type | Adhesive |
| Package Quantity | 12 |
| Color | Black |
| Series | 5200 |
| Manufacturers Part Number | 7000042727 |
| Brand | 3M |