Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2329868

MPN #: 7012816550

3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Construction Climbing Harness, 1140187, S

Product Description
3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Construction Climbing Harness, 1140187, S1140187

The way you work is changing, and our products are evolving to fit your needs. Now you can get the same comfort of the ExoFit NEX harness with new time saving features. Connect and disconnect personal self retracting lifelines quickly and easily to the integrated easy link SRL adapter. Reduce the need for readjustment throughout the workday with the fixed back D ring. Position the auto resetting lanyard keepers anywhere along the harness chest area webbing. Now it's easier and more comfortable to get your job done safely and efficiently.
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs.
  • Fixed dorsal D-ring helps maintain proper dorsal d-ring position and reduces the need to readjust during the workday.
  • ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • Shoulder, back and leg padding for enhanced worker comfort.
  • Stand-up aluminum back D-ring ensures fast, easy and secure connections to your fall arrest system.
  • Revolving vertical torso buckle store excess webbing, locking it in place and out of your way while maintaining an excellent fit.
  • Integrated trauma straps provide an adjustable foot strap that helps reduce the effects of suspension trauma when deployed.
  • Aluminum front D-ring
  • Body belt/hip pad with aluminum side D-rings
  • Dual lock quick connect chest connection and tongue buckle leg connection
PRICE
$799.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18.5 in
Width22 in
Height5 in
Weight Capacity420 lbs
Weight7 lbs
SizeS
Tensile Strength3600 lbs

Product Details

Ring TypeD-Ring
Webbing MaterialPolyester
Side D RingYes
Padding LocationBack, Hip, Leg, Shoulder
Chest Connection TypeDual Lock Quick Connect
MaterialPolyester
Manufacturers Part Number7012816550
Leg Strap BuckleTongue
Chest Strap BuckleDual Lock Quick-Connect
Brand3M DBI-SALA
TypeClimbing Harness, Construction Harness, Positioning Harness
BeltYes
ColorGray
SeriesExoFit NEX Plus Comfort
Front D-RingYes
Buckle TypeAluminum Alloy/Zinc Plated Steel
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
D-RingBack, Front, Side
DescriptionExoFit NEX™ Plus Comfort Construction Style Positioning/Climbing Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI Z359.11, OSHA 1910.140, OSHA 1926.502