Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3234084

MPN #: 7100406966

3M® DBI-SALA® ExoFit STRATA Comfort Construction Climbing/Positioning Safety Harness, 2XL

Product Description
Features:
  • Revolving torso buckles adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Breathable mesh back pad
  • Automatic stand-up D-ring enables efficient dorsal connections
  • Aluminum D-rings
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • Chest Connection Type - Tri-lock Revolver™ Quick Connect
  • Chest Buckle Material - Zinc plated steel
3M™ DBI-SALA® ExoFit™ STRATA™ Harness offers premium comfort and productivity all day long. The weight distribution system redistributes the weight from pressure points on your shoulders and spreads it out to the base of your hips, helping reduce soreness and fatigue.

Featuring the exclusive weight distribution system, the 3M™ DBI-SALA® ExoFit STRATA™ takes the weight off your shoulders and redistributes it down to your hips, dramatically reducing shoulder strain and fatigue. Additionally, its padding delivers advanced breathability, the quick personal SRL adapter simplifies connecting and disconnecting your personal SRL, like the 3M™ DBI-SALA® Nano-Lok™ and 3M™ DBI-SALA® Nano-Lok™ edge. If your safety harness is weighting you down, lighten up with the 3M™ DBI-SALA® ExoFit Strata™.

PRICE
$909.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight9 lbs
Size2XL
Tensile Strength6000

Product Details

TypeConstruction Style Positioning/Climbing Harness
BeltYes
PaddingYes
Ring TypeD-Ring
ColorGray
Series1114344
Front D-RingYes
D-Ring MaterialAircraft Grade Anodized Forged Aluminum
Side D RingYes
Padding LocationShoulder, Back, Leg
Chest Connection TypeTri-lock Revolver Quick Connect
Back D-RingYes
Package Quantity1
D-RingBack, Front, Side
Manufacturers Part Number7100406966
Leg Strap BuckleTri-lock Revolver Quick Connect
Chest Strap BuckleQuick Connect
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.140, OSHA 1926.502