Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2264816

MPN #: 7012817100

3M™ DBI-SALA® 1234090 Trigger X Adjustable Rope Positioning Lanyard, 6', 310 LBS

Product Description
3M™ DBI-SALA® 1234090 Trigger X Adjustable Rope Positioning Lanyard, 6', 310 LBS1234090

Get the versatility you need with the 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard. This ANSI rated positioning lanyard has three work modes and is availabe in multiple configurations. Single mode, double mode, and rescue options, along with certain models being capable of tie-back reduce the need for additional devices. Smooth and precise adjustments on the abrasion resistant rope put you in a position to succeed.
  • 6 ft. (1.8m) adjustable rope positioning lanyard
  • Single Mode certified allows users to connect the large rebar hook directly to an anchor and the rope grab to the user
  • Tie-back capable to reduce extra equipment needed
  • ANSI & ASTM rated for Single Mode use
  • Steel locking gate/nose rebar hook at end
  • Aramid fiber rope with wear indicating red core is designed to be abrasion resistnat
  • Lightweight and durable rope adjuster with steel carabiner
  • Quick release trigger provides smooth and precise adjustments
  • Replaceable rope requires no hardware and is easy to remove by simply depressing a pin
  • Can be configured for rescue mechanical advantage
PRICE
$539.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Weight3 lbs
Extended Length6' in
Lanyard Length6 ft
Adjustable LengthYes
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening11/16
Working Length6'

Product Details

Harness Connection MaterialAluminum, Stainless Steel
ApplicationsLineman, Tower Climbing, Work Positioning, Wood Pole Climbing
Number of Legs1
Anchorage ConnectionRebar Hook
MaterialTechnora™, Nylon, Aluminum, Stainless Steel
Manufacturers Part Number7012817100
Anchorage Connection MaterialAluminum, Stainless Steel
Harness ConnectionCarbiner
Brand3M DBI-SALA
TypeAdjustable Positioning
Number of People1
ColorBlack
SeriesTrigger X
StyleANSI Single Mode
IncludesRope Grab, Rope, Hook and Carabiner
DescriptionRope Positioning Lanyard - Single Mode
Lanyard MaterialNylon

Compliance & Certifications

CertificationsANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954