Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346167

MPN #: 7100220276

3M™ DBI-SALA® 5901583 Flexible Counterweight for Rope Lifeline

Product Description
3M™ DBI-SALA® 5901583 Flexible Counterweight for Rope Lifeline5901583

We have you covered with a complete line of mobile and static rope grabs for both synthetic fiber rope and steel wire cable, along with a wide variety of lifelines to meet your work needs. Our flexible counterweight is a simple yet extremely effective way to keep your lifeline taut for smooth effortless operation of your rope grab. It features a polyester pouch and web loop to choke-off to lifeline, and 6 lbs. (2.7 kg) of steel shot for weight. We offer a wide range of other accessories to help you customize your fall protection system including comfort padding, trauma straps, tool lanyard and pouches and more.
  • 6 lbs. (2.7 kg) flexible counterweight to keep lifeline taut
  • Heavy-duty nylon construction
  • Built-in web loop for easy attachment to lifeline
  • Compact and portable design
PRICE
$75.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lifeline Length1 ft

Product Details

Mounting LocationOverhead
Lifeline MaterialNylon
Package Quantity1
DescriptionCounterweight
ColorBlack
Manufacturers Part Number7100220276
Harness ConnectionWeb Loop
Brand3M DBI-SALA

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.