Milton 1118-1 40 Micron Filter Element Sintered Bronze For use with 5 or 6 oz. Bowls
Write a Review
|
Questions & Answers (0)
Product Description
Bronze sintered 40 micron replacement filter element works with all 1/4" 3/8" and 1/2" filters with 5 or 6 ounce bowls.
PRICE
$16.75
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 15/16 in |
| Depth | 15/16 in |
| Height | 15/16 in |
Product Details
| Micron Rating | 40 mic |
| Description | Micron Filter Element Sintered Bronze For use with 5 or 6 oz. Bowls |
| Color | Bronze |
| Manufacturers Part Number | 1118-1 |
| Filter Material | Bronze Sintered |
| Brand | Milton |