Engineered for professionals who demand precision, strength, and comfort, the Beta 111E adjustable wrench delivers exceptional performance in every turn. Its compact head is angled at 15 degrees, giving you the reach needed to access tight or obstructed spaces with ease. A wide wrench opening and fully open jaw design ensure versatility across a broad range of fasteners, while right‑hand rotation provides smooth, intuitive operation. Crafted from high‑performance alloy steel, the wrench offers superior torsional strength and long‑term durability. A specialized heat‑treatment process enhances wear resistance, making it a reliable companion for demanding mechanical, industrial, and on‑site applications. The ergonomic design and light weight minimizes fatigue without compromising power. A large, comfortable handle improves grip and control, and a convenient hanging hole adds practical storage flexibility. Both the head and body feature a matte chrome‑plated finish for enhanced corrosion resistance and improved scale readability. Double laser markings in both millimeters and inches ensure quick, accurate adjustments. Fully compliant with DIN 3117 and ISO 6787 standards, this wrench is built to meet the expectations of serious professionals. This 3-piece set includes sizes 150mm, 200mm and 250mm.
Beta 111E 3 Piece Adjustable Wrench Set, 5-7/8 ', 7-7/8', 9-13/16' Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Opening Size | 1-9/16 in |
| Jaw Capacity | 1-9/16 in |
Product Details
| Type | Alloy Steel Adjustable Wrench |
| Material | Alloy Steel |
| Color | Silver |
| Manufacturers Part Number | 1110163 |
| Brand | Beta |