Waldmann 113051000-00580582 Mach LED Plus 24 LED Machine Luminaire, 15 Watts
Write a Review
|
Questions & Answers (0)
Product Description
MACH LED PLUS offers the maintenance-free, energy-efficient benefits of LED technology, while upgrading the high performance of tubular fluorescents, a mainstay in the machining industry. A clean, streamlined design allows for fast and simple replacement of existing fixtures.
PRICE
$699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 15 W |
| Voltage | 120/240 V |
| Color Temperature | 4600/5400 K |
| Number of Lamps | 24 |
| Material | Aluminium |
| Color | White |
| Series | Mach LED Plus |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | 113051000-00580582 |
| CRI | 85 |
| Brand | Waldmann Lighting |