Waldmann 113055000-00580594 Mach LED Plus 36 LED Machine Luminaire, 18 Watts
Write a Review
|
Questions & Answers (0)
Product Description
MACH LED PLUS offers the maintenance-free, energy-efficient benefits of LED technology, while upgrading the high performance of tubular fluorescents, a mainstay in the machining industry. A clean, streamlined design allows for fast and simple replacement of existing fixtures.
PRICE
$515.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 18 W |
| Voltage | 24 DC V |
| Color Temperature | 4600/5400 K |
| Number of Lamps | 36 |
| Material | Aluminium |
| Color | White |
| Series | Mach LED Plus |
| Manufacturers Part Number | 113055000-00580594 |
| CRI | 85 |
| Brand | Waldmann Lighting |