MACH LED PLUS offers the maintenance-free, energy-efficient benefits of LED technology, while upgrading the high performance of tubular fluorescents, a mainstay in the machining industry. A clean, streamlined design allows for fast and simple replacement of existing fixtures.
Waldmann 113083000-00580684 Mach LED Plus 42 LED Machine Luminaire, 26 Watts
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 26 W |
| Voltage | 120/240 V |
| Color Temperature | 4600/5400 K |
| Number of Lamps | 42 |
| Material | Aluminium |
| Color | White |
| Series | Mach LED Plus |
| Manufacturers Part Number | 113083000-00580684 |
| CRI | 85 |
| Brand | Waldmann Lighting |