Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fisher

Model # :WBB2951063

MPN #: 2932-0002

Allpoints 1131129 Backflow Preventer, Leadfree, Ss, 3/4 For Fisher Manufacturing

Product Description
    Material: Stainless Steel
  • Thread: 3/4-14 Female Inlet | 3/4-14 Male Outlet
  • Lead Free: Y
PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2932-0002
TypeFaucet Parts
MaterialStainless Steel
DescriptionBackflow Preventer
BrandFisher