Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1504196

MPN #: 113172

113172 Original Highway Road Flare Kit, 20 Minute Capacity, 6-Pack

Product Description
Orion® is the world's leading manufacturer of highway flares and other roadside signaling products. When you purchase an Orion product, you're getting the proven best performing, highest quality product you can buy.

The original highway flare kit ha a heavy duty polyester bag to keep the contents together. Secure the kit in the trunk or under a seat of the vehicle using the touch fasteners on the back of the bag.

PRICE
$46.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
46.95
Buy 4 units - 10 units
45.95Save $1.00 (2%)
Buy 11+ units
41.95Save $5.00 (11%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width2-3/4 in
Depth2-3/4 in
Height4 in
Weight4 lbs

Product Details

TypeRoad Flare Kit
MaterialPolyester Bag
Package Quantity6
DescriptionHighway Road Flare Kit With Vest
ColorOrange
Manufacturers Part Number113172